Zoro Homepage

Aluminum Mobile Work Platform, 2 Steps, Handrails, 48"D Platform, Solid Ribbed Tread

  • Mfr # A003H

  • Zoro # G9907177


product price: $1,219.99
/ea
Item requires special delivery charges. A $590.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
20 in
Overall Height
4 ft 4 in
Material
Aluminum
Platform Depth
49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A003H
Zoro #
G9907177
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20 in
Overall Height
4 ft 4 in
Platform Depth
49 in
Platform Width
24 in
Base Depth
61 in
Bottom Width
27 in
Step Width
24 in
Step Depth
7 in
Handrail Height
2.7 ft
Base Length
61 in
Base Width
27 in
Platform Height - Maximum
1.7 ft
Height Adjustability
Fixed Height
Overall Height - Maximum
4.3 ft

Description

Single Access Rolling Platform, Material Aluminum, Platform Style Single Access, Platform Height 20 in, Load Capacity 300 lb, Number of Modular Decks 1, Base Depth 61 in, Bottom Width 27 in, Platform Depth 49 in, Platform Width 24 in, Overall Height 4 ft 4 in, Handrail Height 2.7 ft, Number of Guard Rails 3, Number of Legs 4, Number of Steps 2, Step Width 24 in, Step Depth 7 in, Climbing Angle 60 Degrees , Step Tread Ribbed, Color Silver, Finish Unfinished, Standards ANSI A14.7, OSHA 1910.27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.