Zoro Homepage

Aluminum Mobile Work Platform, 3 Steps, Handrails, 36"D Platform, Solid Ribbed Tread

  • Mfr # A004H

  • Zoro # G9907161


product price: $1,337.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
30 in
Overall Height
5 ft 2 in
Material
Aluminum
Platform Depth
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A004H
Zoro #
G9907161
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Overall Height
5 ft 2 in
Platform Depth
35 in
Platform Width
24 in
Base Depth
53 in
Bottom Width
27 in
Handrail Height
2.7 ft
Step Width
24 in
Step Depth
7 in
Base Length
53 in
Base Width
27 in
Overall Height - Maximum
5.2 ft
Height Adjustability
Fixed Height
Platform Height - Maximum
2.5 ft

Details

Item
Mobile Work Platform
Work Platform Item
Single Access Rolling Platform
Material
Aluminum
Color
Silver
Load Capacity
300 lb
Handrails Included
Yes
Number of Legs
4
Finish
Unfinished
Number of Guard Rails
3
Climbing Angle
60 Degrees
Ladder Tread
Ribbed
Ladder Actuation
Tilt and Roll
Number of Steps
3
Standards
ANSI A14.7, OSHA 1910.27
Step Tread
Ribbed
Platform Style
Single Access
Includes
Handrails
Number of Modular Decks
1
Folding
Not Foldable
Load Capacity - Maximum
300 lb
Use Location
Indoor
Tread Type
Ribbed
Locking Mechanism
No Locking Mechanism
Assembly
Assembled
Includes Handrails
Handrails Included
Mobility
Rolling
Number of Handrails
3
Weight
48 lb
Number of Access Sides
1

Description

Single Access Rolling Platform, Material Aluminum, Platform Style Single Access, Platform Height 30 in, Load Capacity 300 lb, Number of Modular Decks 1, Base Depth 53 in, Bottom Width 27 in, Platform Depth 35 in, Platform Width 24 in, Overall Height 5 ft 2 in, Handrail Height 2.7 ft, Number of Guard Rails 3, Number of Legs 4, Number of Steps 3, Step Width 24 in, Step Depth 7 in, Climbing Angle 60 Degrees , Step Tread Ribbed, Color Silver, Finish Unfinished, Standards ANSI A14.7, OSHA 1910.27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.