Zoro Homepage

Aluminum Mobile Work Platform, 3 Steps, Handrails, 42"D Platform, Serrated Tread

  • Mfr # A014H

  • Zoro # G9907064


product price: $1,986.99
/ea
Item requires special delivery charges. A $590.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
30 in
Overall Height
5 ft 2 in
Material
Aluminum
Platform Depth
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A014H
Zoro #
G9907064
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Overall Height
5 ft 2 in
Platform Depth
42 in
Platform Width
24 in
Base Depth
60 in
Bottom Width
27 in
Step Depth
7 in
Step Width
24 in
Handrail Height
2.7 ft
Base Width
27 in
Base Length
60 in
Platform Height - Maximum
2.5 ft
Height Adjustability
Fixed Height
Overall Height - Maximum
5.2 ft

Details

Work Platform Item
Single Access Rolling Platform
Item
Mobile Work Platform
Material
Aluminum
Color
Silver
Load Capacity
300 lb
Handrails Included
Yes
Ladder Tread
Serrated
Platform Style
Single Access
Finish
Unfinished
Number of Guard Rails
3
Step Tread
Serrated
Standards
ANSI A14.7, OSHA 1910.27
Number of Legs
4
Number of Modular Decks
1
Includes
Handrails
Climbing Angle
60 Degrees
Ladder Actuation
Tilt and Roll
Number of Steps
3
Number of Access Sides
1
Locking Mechanism
No Locking Mechanism
Mobility
Rolling
Load Capacity - Maximum
300 lb
Includes Handrails
Handrails Included
Folding
Not Foldable
Weight
51 lb
Tread Type
Serrated
Use Location
Indoor
Assembly
Assembled
Number of Handrails
3

Description

Single Access Rolling Platform, Material Aluminum, Platform Style Single Access, Platform Height 30 in, Load Capacity 300 lb, Number of Modular Decks 1, Base Depth 60 in, Bottom Width 27 in, Platform Depth 42 in, Platform Width 24 in, Overall Height 5 ft 2 in, Handrail Height 2.7 ft, Number of Guard Rails 3, Number of Legs 4, Number of Steps 3, Step Width 24 in, Step Depth 7 in, Climbing Angle 60 Degrees , Step Tread Serrated, Color Silver, Finish Unfinished, Standards ANSI A14.7, OSHA 1910.27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.