Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Mobile Work Platform, 4 Steps, Handrails, 36"D Platform, Serrated Tread

  • Mfr # A016H

  • Zoro # G9907046


product price: $1,823.99
/ea
Item requires special delivery charges. A $590.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
40 in
Overall Height
6 ft
Material
Aluminum
Platform Depth
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A016H
Zoro #
G9907046
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Overall Height
6 ft
Platform Depth
35 in
Platform Width
24 in
Base Depth
59 in
Bottom Width
27 in
Handrail Height
2.7 ft
Step Width
24 in
Step Depth
7 in
Base Width
27 in
Base Length
59 in
Overall Height - Maximum
6 ft
Platform Height - Maximum
3.3 ft
Height Adjustability
Fixed Height

Details

Work Platform Item
Single Access Rolling Platform
Item
Mobile Work Platform
Material
Aluminum
Color
Silver
Load Capacity
300 lb
Handrails Included
Yes
Finish
Unfinished
Platform Style
Single Access
Standards
ANSI A14.7, OSHA 1910.27
Number of Steps
4
Number of Modular Decks
1
Number of Legs
4
Ladder Tread
Serrated
Climbing Angle
60 Degrees
Ladder Actuation
Tilt and Roll
Step Tread
Serrated
Number of Guard Rails
3
Includes
Handrails
Tread Type
Serrated
Includes Handrails
Handrails Included
Number of Handrails
3
Folding
Not Foldable
Weight
57 lb
Load Capacity - Maximum
300 lb
Locking Mechanism
No Locking Mechanism
Assembly
Assembled
Number of Access Sides
1
Mobility
Rolling
Use Location
Indoor

Description

Single Access Rolling Platform, Material Aluminum, Platform Style Single Access, Platform Height 40 in, Load Capacity 300 lb, Number of Modular Decks 1, Base Depth 59 in, Bottom Width 27 in, Platform Depth 35 in, Platform Width 24 in, Overall Height 6 ft, Handrail Height 2.7 ft, Number of Guard Rails 3, Number of Legs 4, Number of Steps 4, Step Width 24 in, Step Depth 7 in, Climbing Angle 60 Degrees , Step Tread Serrated, Color Silver, Finish Unfinished, Standards ANSI A14.7, OSHA 1910.27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.