Zoro Homepage

Aluminum Mobile Work Platform, 4 Steps, Handrails, 48"D Platform, Serrated Tread

  • Mfr # A018H

  • Zoro # G9907021


product price: $1,844.99
/ea
Item requires special delivery charges. A $590.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
40 in
Overall Height
6 ft
Material
Aluminum
Platform Depth
49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A018H
Zoro #
G9907021
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Overall Height
6 ft
Platform Depth
49 in
Platform Width
24 in
Base Depth
73 in
Bottom Width
27 in
Handrail Height
2.7 ft
Step Depth
7 in
Step Width
24 in
Base Width
27 in
Base Length
73 in
Overall Height - Maximum
6 ft
Height Adjustability
Fixed Height
Platform Height - Maximum
3.3 ft

Details

Work Platform Item
Single Access Rolling Platform
Item
Mobile Work Platform
Material
Aluminum
Color
Silver
Load Capacity
300 lb
Handrails Included
Yes
Finish
Unfinished
Ladder Actuation
Tilt and Roll
Number of Guard Rails
3
Number of Modular Decks
1
Step Tread
Serrated
Includes
Handrails
Platform Style
Single Access
Climbing Angle
60 Degrees
Standards
ANSI A14.7, OSHA 1910.27
Ladder Tread
Serrated
Number of Legs
4
Number of Steps
4
Number of Handrails
3
Use Location
Indoor
Tread Type
Serrated
Weight
64 lb
Locking Mechanism
No Locking Mechanism
Folding
Not Foldable
Load Capacity - Maximum
300 lb
Mobility
Rolling
Number of Access Sides
1
Assembly
Assembled
Includes Handrails
Handrails Included

Description

Single Access Rolling Platform, Material Aluminum, Platform Style Single Access, Platform Height 40 in, Load Capacity 300 lb, Number of Modular Decks 1, Base Depth 73 in, Bottom Width 27 in, Platform Depth 49 in, Platform Width 24 in, Overall Height 6 ft, Handrail Height 2.7 ft, Number of Guard Rails 3, Number of Legs 4, Number of Steps 4, Step Width 24 in, Step Depth 7 in, Climbing Angle 60 Degrees , Step Tread Serrated, Color Silver, Finish Unfinished, Standards ANSI A14.7, OSHA 1910.27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.