Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 15"-18"H, Style 1

  • Mfr # CW1-18-2-3

  • Zoro # G8998595


product price: $709.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Multi-Step Platform
Platform Height
15 in to 18 in
Overall Height
1 ft 6 in
Material
Steel
Platform Depth
38.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW1-18-2-3
Zoro #
G8998595
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
15 in to 18 in
Overall Height
1 ft 6 in
Platform Depth
38.3 in
Platform Width
34.6 in
Base Depth
47 1/4 in
Bottom Width
38 1/4 in
Step Depth
9.5 in
Step Width
35 in
Base Length
47.3 in
Base Width
38.3 in
Overall Height - Maximum
18 in
Overall Height - Minimum
15 in
Height Adjustability
Adjustable Height
Ground Clearance Height
12.3 in
Platform Height - Maximum
18 in
Platform Height - Minimum
15 in

Details

Item
Work Platform
Work Platform Item
Single Access Multi-Step Platform
Material
Steel
Color
Gray
Load Capacity
500 lb
Handrails Included
No
Standards
OSHA Compliant
Number of Steps
2
Step Tread
Serrated
Number of Modular Decks
1
Number of Legs
6
Ladder Tread
Serrated
Climbing Angle
59 Degrees
Platform Style
Single Access
Finish
Powder Coated
Locking Mechanism
No Locking Mechanism
Assembly
Unassembled
Load Capacity - Maximum
500 lb
Use Location
Indoor
Exit Direction
Forward, Left, Right
Number of Handrails
0
Includes Handrails
Handrails Not Included
Tread Type
Serrated
Number of Access Sides
1
Weight
120 lb
Folding
Not Foldable
Mobility
Stationary

Description

Single Access Multi-Step Platform, Material Steel, Platform Style Single Access, Platform Height 15 in to 18 in, Load Capacity 500 lb, Number of Modular Decks 1, Base Depth 47 1/4 in, Bottom Width 38 1/4 in, Platform Depth 38.3 in, Platform Width 34.6 in, Overall Height 1 ft 6 in, Handrail Height Not Applicable, Number of Legs 6, Number of Steps 2, Step Width 35 in, Step Depth 9.5 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.