Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Custom Work Platform, 3 Steps, Modular, 35"W x 39"L Platform, Adjustable to 24"-27"H, Style 1

  • Mfr # CW1-27-3-3

  • Zoro # G8998604


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Work Platform Item
Single Access Multi-Step Platform
Platform Height
24 in to 27 in
Overall Height
2 ft 3 in
Material
Steel
Platform Depth
38.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW1-27-3-3
Zoro #
G8998604
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
24 in to 27 in
Overall Height
2 ft 3 in
Platform Depth
38.3 in
Platform Width
34.6 in
Base Depth
56 1/4 in
Bottom Width
38 1/4 in
Step Width
35 in
Step Depth
9.5 in
Base Width
38.3 in
Base Length
56.3 in
Platform Height - Minimum
2 ft
Platform Height - Maximum
2.3 ft
Ground Clearance Height
1.8 ft
Overall Height - Minimum
2 ft
Overall Height - Maximum
2.3 ft
Height Adjustability
Adjustable Height

Details

Work Platform Item
Single Access Multi-Step Platform
Item
Work Platform
Material
Steel
Color
Gray
Load Capacity
500 lb
Handrails Included
No
Number of Legs
6
Step Tread
Serrated
Platform Style
Single Access
Standards
OSHA Compliant
Number of Steps
3
Finish
Powder Coated
Ladder Tread
Serrated
Number of Modular Decks
1
Climbing Angle
59 Degrees
Series
CW
Exit Direction
Forward, Left, Right
Folding
Not Foldable
Number of Access Sides
1
Number of Handrails
0
Weight
140 lb
Use Location
Indoor
Assembly
Unassembled
Mobility
Stationary
Load Capacity - Maximum
500 lb
Locking Mechanism
No Locking Mechanism
Includes Handrails
Handrails Not Included
Tread Type
Serrated

Description

Single Access Multi-Step Platform, Material Steel, Platform Style Single Access, Platform Height 24 in to 27 in, Load Capacity 500 lb, Number of Modular Decks 1, Base Depth 56 1/4 in, Bottom Width 38 1/4 in, Platform Depth 38.3 in, Platform Width 34.6 in, Overall Height 2 ft 3 in, Handrail Height Not Applicable, Number of Legs 6, Number of Steps 3, Step Width 35 in, Step Depth 9.5 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.