Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Custom Work Platform, 3 Steps, Modular, 35"W x 77"L Platform, Adjustable to 24"-27"H, Style 1

  • Mfr # CW1-27-3-6

  • Zoro # G9812345


product price: $1,396.25
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Work Platform Item
Single Access Multi-Step Platform
Platform Height
24 in to 27 in
Overall Height
2 ft 3 in
Material
Steel
Platform Depth
76.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW1-27-3-6
Zoro #
G9812345
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
24 in to 27 in
Overall Height
2 ft 3 in
Platform Depth
76.8 in
Platform Width
34.6 in
Base Depth
94 3/4 in
Bottom Width
38 1/4 in
Step Width
35 in
Step Depth
9.5 in
Base Length
94.8 in
Base Width
38.3 in
Overall Height - Maximum
2.3 ft
Height Adjustability
Adjustable Height
Overall Height - Minimum
2 ft
Ground Clearance Height
1.8 ft
Platform Height - Maximum
2.3 ft
Platform Height - Minimum
2 ft

Details

Work Platform Item
Single Access Multi-Step Platform
Item
Work Platform
Material
Steel
Color
Gray
Load Capacity
500 lb
Handrails Included
No
Number of Legs
10
Climbing Angle
59 Degrees
Step Tread
Serrated
Standards
OSHA Compliant
Number of Steps
3
Finish
Powder Coated
Platform Style
Single Access
Number of Modular Decks
2
Ladder Tread
Serrated
Folding
Not Foldable
Assembly
Unassembled
Weight
230 lb
Load Capacity - Maximum
500 lb
Number of Handrails
0
Use Location
Indoor
Exit Direction
Forward, Left, Right
Mobility
Stationary
Tread Type
Serrated
Locking Mechanism
No Locking Mechanism
Includes Handrails
Handrails Not Included
Number of Access Sides
1

Description

Single Access Multi-Step Platform, Material Steel, Platform Style Single Access, Platform Height 24 in to 27 in, Load Capacity 500 lb, Number of Modular Decks 2, Base Depth 94 3/4 in, Bottom Width 38 1/4 in, Platform Depth 76.8 in, Platform Width 34.6 in, Overall Height 2 ft 3 in, Handrail Height Not Applicable, Number of Legs 10, Number of Steps 3, Step Width 35 in, Step Depth 9.5 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.