Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Custom Work Platform, 3 Steps, Modular, 35"W x 77"L Platform, Adjustable to 24"-27"H, Style 6

  • Mfr # CW6-27-3-6

  • Zoro # G9812223


product price: $2,323.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Work Platform Item
Dual Access Multi-Step Platform
Platform Height
24 in to 27 in
Overall Height
5 ft 6 in
Material
Steel
Platform Depth
76.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW6-27-3-6
Zoro #
G9812223
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
24 in to 27 in
Overall Height
5 ft 6 in
Platform Depth
76.8 in
Platform Width
34.6 in
Base Depth
112 3/4 in
Bottom Width
38 1/4 in
Handrail Height
3 ft
Step Width
35 in
Step Depth
9.5 in
Base Length
112.8 in
Base Width
38.3 in
Platform Height - Maximum
2.3 ft
Overall Height - Maximum
5.5 ft
Platform Height - Minimum
2 ft
Overall Height - Minimum
5.3 ft
Ground Clearance Height
1.8 ft
Height Adjustability
Adjustable Height

Details

Work Platform Item
Dual Access Multi-Step Platform
Item
Work Platform
Material
Steel
Color
Gray
Load Capacity
50 lb/sq ft
Handrails Included
Yes
Finish
Powder Coated
Number of Guard Rails
2
Number of Modular Decks
2
Platform Style
Dual Access
Ladder Tread
Serrated
Number of Legs
12
Climbing Angle
59 Degrees
Standards
OSHA Compliant
Number of Steps
3
Step Tread
Serrated
Number of Handrails
1
Exit Direction
Forward, Left, Right
Locking Mechanism
No Locking Mechanism
Use Location
Indoor
Assembly
Unassembled
Number of Access Sides
2
Folding
Not Foldable
Mobility
Stationary
Weight
290 lb
Includes Handrails
Handrails Included
Load Capacity - Maximum
500 lb
Tread Type
Serrated

Description

Dual Access Multi-Step Platform, Material Steel, Platform Style Dual Access, Platform Height 24 in to 27 in, Load Capacity 50 lb/sq ft, Number of Modular Decks 2, Base Depth 112 3/4 in, Bottom Width 38 1/4 in, Platform Depth 76.8 in, Platform Width 34.6 in, Overall Height 5 ft 6 in, Handrail Height 3 ft, Number of Guard Rails 2, Number of Legs 12, Number of Steps 3, Step Width 35 in, Step Depth 9.5 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.