Zoro Homepage

Custom Work Platform, 4 Steps, Modular, 35"W x 39"L Platform, Adjustable to 33"-36"H, Style 5

  • Mfr # CW5-36-4-3

  • Zoro # G2138495


product price: $1,483.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Multi-Step Platform
Platform Height
33 in to 36 in
Overall Height
6 ft 3 in
Material
Steel
Platform Depth
38.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW5-36-4-3
Zoro #
G2138495
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
33 in to 36 in
Overall Height
6 ft 3 in
Platform Depth
38.3 in
Platform Width
34.6 in
Base Depth
65 1/4 in
Bottom Width
38 1/4 in
Step Depth
9.5 in
Step Width
35 in
Handrail Height
3 ft
Base Width
38.3 in
Base Length
65.3 in
Height Adjustability
Adjustable Height
Platform Height - Maximum
3 ft
Overall Height - Maximum
6.3 ft
Ground Clearance Height
2.5 ft
Platform Height - Minimum
2.8 ft
Overall Height - Minimum
6 ft

Details

Work Platform Item
Single Access Multi-Step Platform
Item
Work Platform
Material
Steel
Color
Gray
Load Capacity
500 lb
Handrails Included
Yes
Number of Steps
4
Platform Style
Single Access
Finish
Powder Coated
Ladder Tread
Serrated
Number of Guard Rails
3
Number of Legs
6
Climbing Angle
59 Degrees
Step Tread
Serrated
Number of Modular Decks
1
Standards
OSHA Compliant
Mobility
Stationary
Weight
200 lb
Assembly
Unassembled
Tread Type
Serrated
Number of Handrails
3
Load Capacity - Maximum
500 lb
Includes Handrails
Handrails Included
Use Location
Indoor
Exit Direction
Forward
Number of Access Sides
1
Locking Mechanism
No Locking Mechanism
Folding
Not Foldable

Description

Single Access Multi-Step Platform, Material Steel, Platform Style Single Access, Platform Height 33 in to 36 in, Load Capacity 500 lb, Number of Modular Decks 1, Base Depth 65 1/4 in, Bottom Width 38 1/4 in, Platform Depth 38.3 in, Platform Width 34.6 in, Overall Height 6 ft 3 in, Handrail Height 3 ft, Number of Guard Rails 3, Number of Legs 6, Number of Steps 4, Step Width 35 in, Step Depth 9.5 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.