Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Custom Work Platform, 4 Steps, Modular, 35"W x 77"L Platform, Adjustable to 33"-36"H, Style 5

  • Mfr # CW5-36-4-6

  • Zoro # G9812257


product price: $2,460.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Multi-Step Platform
Platform Height
33 in to 36 in
Overall Height
6 ft 3 in
Material
Steel
Platform Depth
76.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW5-36-4-6
Zoro #
G9812257
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
33 in to 36 in
Overall Height
6 ft 3 in
Platform Depth
76.8 in
Platform Width
34.6 in
Base Depth
103 3/4 in
Bottom Width
38 1/4 in
Handrail Height
3 ft
Step Width
35 in
Step Depth
9.5 in
Base Width
38.3 in
Base Length
103.8 in
Overall Height - Maximum
6.3 ft
Height Adjustability
Adjustable Height
Platform Height - Minimum
2.8 ft
Platform Height - Maximum
3 ft
Ground Clearance Height
2.5 ft
Overall Height - Minimum
6 ft

Details

Work Platform Item
Single Access Multi-Step Platform
Item
Work Platform
Material
Steel
Color
Gray
Load Capacity
500 lb
Handrails Included
Yes
Number of Guard Rails
5
Standards
OSHA Compliant
Climbing Angle
59 Degrees
Platform Style
Single Access
Ladder Tread
Serrated
Number of Legs
10
Step Tread
Serrated
Number of Steps
4
Finish
Powder Coated
Number of Modular Decks
2
Number of Access Sides
1
Load Capacity - Maximum
500 lb
Folding
Not Foldable
Includes Handrails
Handrails Included
Number of Handrails
2
Locking Mechanism
No Locking Mechanism
Tread Type
Serrated
Mobility
Stationary
Weight
395 lb
Exit Direction
Forward
Assembly
Unassembled
Use Location
Indoor

Description

Single Access Multi-Step Platform, Material Steel, Platform Style Single Access, Platform Height 33 in to 36 in, Load Capacity 500 lb, Number of Modular Decks 2, Base Depth 103 3/4 in, Bottom Width 38 1/4 in, Platform Depth 76.8 in, Platform Width 34.6 in, Overall Height 6 ft 3 in, Handrail Height 3 ft, Number of Guard Rails 5, Number of Legs 10, Number of Steps 4, Step Width 35 in, Step Depth 9.5 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.