Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Custom Work Platform, 5 Steps, Modular, 35"W x 39"L Platform, Adjustable to 42"-45"H, Style 7

  • Mfr # CW7-45-5-3

  • Zoro # G2138468


product price: $1,712.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Work Platform Item
Single Access Multi-Step Platform
Platform Height
42 in to 45 in
Overall Height
7 ft
Material
Steel
Platform Depth
38.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW7-45-5-3
Zoro #
G2138468
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
42 in to 45 in
Overall Height
7 ft
Platform Depth
38.3 in
Platform Width
34.6 in
Base Depth
74 1/4 in
Bottom Width
38 1/4 in
Step Width
35 in
Handrail Height
3 ft
Step Depth
9.5 in
Base Length
74.3 in
Base Width
38.3 in
Overall Height - Maximum
7 ft
Ground Clearance Height
3.3 ft
Height Adjustability
Adjustable Height
Platform Height - Minimum
3.5 ft
Platform Height - Maximum
3.8 ft
Overall Height - Minimum
6.8 ft

Details

Item
Work Platform
Work Platform Item
Single Access Multi-Step Platform
Material
Steel
Color
Gray
Load Capacity
500 lb
Handrails Included
Yes
Number of Steps
5
Number of Guard Rails
2
Climbing Angle
59 Degrees
Platform Style
Single Access
Ladder Tread
Serrated
Standards
OSHA Compliant
Finish
Powder Coated
Step Tread
Serrated
Number of Modular Decks
1
Number of Legs
6
Exit Direction
Left, Right
Locking Mechanism
No Locking Mechanism
Assembly
Unassembled
Weight
220 lb
Tread Type
Serrated
Use Location
Indoor
Includes Handrails
Handrails Included
Load Capacity - Maximum
500 lb
Number of Access Sides
1
Number of Handrails
1
Mobility
Stationary
Folding
Not Foldable

Description

Single Access Multi-Step Platform, Material Steel, Platform Style Single Access, Platform Height 42 in to 45 in, Load Capacity 500 lb, Number of Modular Decks 1, Base Depth 74 1/4 in, Bottom Width 38 1/4 in, Platform Depth 38.3 in, Platform Width 34.6 in, Overall Height 7 ft, Handrail Height 3 ft, Number of Guard Rails 2, Number of Legs 6, Number of Steps 5, Step Width 35 in, Step Depth 9.5 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.