Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Custom Work Platform, 5 Steps, Modular, 35"W x 77"L Platform, Adjustable to 42"-45"H, Style 5

  • Mfr # CW5-45-5-6

  • Zoro # G9812241


product price: $2,505.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Work Platform Item
Single Access Multi-Step Platform
Platform Height
42 in to 45 in
Overall Height
7 ft
Material
Steel
Platform Depth
76.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW5-45-5-6
Zoro #
G9812241
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
42 in to 45 in
Overall Height
7 ft
Platform Depth
76.8 in
Platform Width
34.6 in
Base Depth
112 3/4 in
Bottom Width
38 1/4 in
Step Width
35 in
Handrail Height
3 ft
Step Depth
9.5 in
Base Width
38.3 in
Base Length
112.8 in
Overall Height - Minimum
6.8 ft
Ground Clearance Height
3.3 ft
Platform Height - Maximum
3.8 ft
Overall Height - Maximum
7 ft
Platform Height - Minimum
3.5 ft
Height Adjustability
Adjustable Height

Details

Item
Work Platform
Work Platform Item
Single Access Multi-Step Platform
Material
Steel
Color
Gray
Load Capacity
500 lb
Handrails Included
Yes
Step Tread
Serrated
Number of Legs
10
Ladder Tread
Serrated
Platform Style
Single Access
Number of Steps
5
Climbing Angle
59 Degrees
Number of Modular Decks
2
Standards
OSHA Compliant
Finish
Powder Coated
Number of Guard Rails
5
Mobility
Stationary
Includes Handrails
Handrails Included
Locking Mechanism
No Locking Mechanism
Number of Handrails
2
Tread Type
Serrated
Use Location
Indoor
Weight
415 lb
Folding
Not Foldable
Exit Direction
Forward
Assembly
Unassembled
Load Capacity - Maximum
500 lb
Number of Access Sides
1

Description

Single Access Multi-Step Platform, Material Steel, Platform Style Single Access, Platform Height 42 in to 45 in, Load Capacity 500 lb, Number of Modular Decks 2, Base Depth 112 3/4 in, Bottom Width 38 1/4 in, Platform Depth 76.8 in, Platform Width 34.6 in, Overall Height 7 ft, Handrail Height 3 ft, Number of Guard Rails 5, Number of Legs 10, Number of Steps 5, Step Width 35 in, Step Depth 9.5 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.