Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Custom Work Platform Extension Add-on, 35"W x 39"L Platform, Adjustable to 33"-36"H

  • Mfr # CW0-36-0-3

  • Zoro # G7005984


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Work Platform Item
Platform Add-On
Platform Height
33 in to 36 in
For Use With
SD-CT
Overall Length
39 in
Overall Height
2.3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW0-36-0-3
Zoro #
G7005984
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
33 in to 36 in
Overall Length
39 in
Overall Height
2.3 ft
Overall Width
39 in
Platform Depth
38 1/4 in
Platform Width
34 11/16 in
Base Depth
38 1/4 in
Bottom Width
38 1/4 in
Step Width
36 in
Step Depth
7 in
Base Width
38-1/4"
Base Length
38-1/4"

Details

Item
Work Platform Add-On Unit
Work Platform Item
Platform Add-On
For Use With
SD-CT
Material
Steel
Color
Gray
Load Capacity
500 lb
Handrails Included
No
Number of Legs
2
Step Tread
Serrated
Platform Style
Single Access
Ladder Tread
Serrated
Number of Modular Decks
1
Standards
OSHA
Number of Steps
1
Finish
Enamel
Series
CW0
Compatible with Manufacturer Model Number
CW7-36-4-3, CW7-36-4-6
Weight
115 lb
Load Capacity - Maximum
500 lb
Stacking
Not Stackable
Product Type
Add-On Unit
Tread Type
Serrated
Compatible Manufacturer Model Number
CW7-36-4-3, CW7-36-4-6
Compatible Manufacturer Part Number
CW7-36-4-3, CW7-36-4-6
Compatible with Manufacturer Model No.
CW7-36-4-3, CW7-36-4-6
Compatible with Mfr. Model No.
CW7-36-4-3, CW7-36-4-6
For Use with Mfr Model Number
CW7-36-4-3, CW7-36-4-6
For Use With Mfr. Model Number
CW7-36-4-3, CW7-36-4-6
Compatible Pump Manufacturer Part Number
CW7-36-4-3, CW7-36-4-6
Compatible Mfr. Model Number
CW7-36-4-3, CW7-36-4-6

Description

Platform Extension, Adjustable Height, Length 38.25 In., Platform Length 38.25 In., Base Length 38.25 In., Width 38.25 In., Step Width 34.69 In., Platform Height 33 - 36 In., Overall Height 36 In., Height to Platform 36 In., Material Steel, Load Capacity 500 Lb., Finish Gray Enamel, Color Gray, Ground Clearance 30, Platform Size 35 x 38 In., Welded Steel Construction, Standards Meets ANSI, OSHA, No. of Legs 2, No. of Modular Decks 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.