Shop EGA PRODUCTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
100" Overall H, All-Welded Access Stairway, 7 Steps, 300 lb. Load Capacity
- Mfr # H013
- Zoro # G0721583
product price:Â
$
593.99
/ea
Key Features
Load Capacity
300 lb.
Number of Steps
7
Overall Height
100"
Overall Width
29 in
Top Step Height
70 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H013
- Zoro #
- G0721583
- UPC #
- -
- Country of Origin
- United States
- Item
- All-Welded Access Stairway
- Load Capacity
- 300 lb.
- Number of Steps
- 7
- Standards
- Osha
- Net Weight
- 71 lb.
- Ladder Tread
- Perforated Steps
- Item - Fixed Ladders
- All-Welded Access Stairways - Grip Strut
Description
All-Welded Access Stairway