Shop LOUISVILLE

16 ft. Overall H, Straight Ladder, Aluminum, 16 Steps, Natural Finish, 300 lb Load Capacity

  • Mfr # AE2116
  • Zoro # G7484233

product price: 
$
315.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
300 lb
Material
Aluminum
Number of Steps
16
Overall Height
16 ft.
Overall Width
17.8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AE2116
Zoro #
G7484233
UPC #
728865014986
Country of Origin
Mexico

Dimensions

Overall Height
16 ft.
Overall Width
17.8 in
Top Step Height
15 ft 6 in
Rung Dia.
1 1/2 in
Ladder Height
16 ft
Rung Width
15.4 in
Reach Height - Maximum
18.6 ft
Standing Height - Maximum
12 ft
Top-to-Bottom Rung Height
15 ft

Details

Item
Straight Ladder
Load Capacity
300 lb
Material
Aluminum
Number of Steps
16
Standards
ANSI, OSHA Compliant
Rung/Step Spacing
12 in
Finish
Natural
ANSI Type
IA
Net Weight
30.0 lb
Rung Type
D-Rung
Rung Shape
D-Rung
Number of Rungs
16
Item - Straight Ladders
Straight Ladder
Rung Spacing
12 in
Top to Bottom Rung
15 ft
Includes
Full I-Beam, Mar-Resistant Rail End Caps, Swivel Safety Shoes
Item - Fixed Ladders
Extension Ladder
Color
Silver
Weight
30 lb
Tread Type
Ribbed
ANSI Duty Rating
Type IA
Number of Sections
1
Load Capacity - Maximum
300 lb
Ladder Type
Straight Ladder
Series
AE2100
Ladder Material
Aluminum
Shoe Type
Swivel Safety
Wire Color
Silver

Description

Straight Ladder, Ladder Height 16 ft, Overall Width 17.8 in, Material Aluminum, Load Capacity 300 lb, Number of Rungs 16, Top to Bottom Rung 15 ft, Rung Dia. 1 1/2 in, Rung/Step Spacing 12 in, Rung Width 15.4 in, Top Step Height 15 ft 6 in, Finish Unfinished, Rung Shape D-Rung, Standards ANSI, OSHA Compliant, Includes Full I-Beam, Mar-Resistant Rail End Caps, Swivel Safety Shoes, ANSI Type IA, Net Weight 30.0 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.