106" H Industrial Rolling Ladder (Square Tube), 7 Steps, 450 lb. Load Capacity
Mfr # L018
Zoro # G0721811
product price: $624.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
Key Features
Number of Steps
7
Load Capacity
450 lb.
Overall Height
106"
Step Width
17 in
Standards
Osha
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L018
Zoro #
G0721811
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
106"
Step Width
17 in
Rung Dia.
1"
Overall Width
27 in
Top Step Height
70 in
Details
Item
Industrial Rolling Ladder (Square Tube)
Number of Steps
7
Load Capacity
450 lb.
Standards
Osha
Ladder Tread
Perforated Steps
Item - Fixed Ladders
Industrial Rolling Ladder - Grip Strut
Net Weight
88 lb.
Description
Industrial Rolling Ladder (Square Tube)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.