106" H Industrial Rolling Ladder (Square Tube), 7 Steps, 450 lb. Load Capacity
Mfr # L054
Zoro # G0722170
product price: $792.99
/ea
Item requires special delivery charges. A $635.00 per item surcharge will be applied.
Key Features
Number of Steps
7
Load Capacity
450 lb.
Overall Height
106"
Item - Fixed Ladders
Industrial Rolling Ladder - Grip Strut
Standards
Osha
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L054
Zoro #
G0722170
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
106"
Top Step Height
70 in
Overall Width
39 in
Rung Dia.
1"
Step Width
30 in
Details
Item
Industrial Rolling Ladder (Square Tube)
Number of Steps
7
Load Capacity
450 lb.
Item - Fixed Ladders
Industrial Rolling Ladder - Grip Strut
Standards
Osha
Net Weight
114 lb.
Description
Industrial Rolling Ladder (Square Tube)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.