112" H Steel Industrial Rolling Ladder (Round Tube), 8 Steps, 450 lb. Load Capacity
Mfr # G8026HSU
Zoro # G0721419
product price:Â $843.99
/eaKey Features
Number of Steps
8
Load Capacity
450 lb.
Material
Steel
Ladder Tread
Steps-Anti Slip Vinyl
Item - Fixed Ladders
Industrial Rolling Ladder - Grip Strut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G8026HSU
Zoro #
G0721419
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
112"
Top Step Height
80 in
Overall Width
33 in
Step Width
24 in
Rung Dia.
1"
Details
Item
Industrial Rolling Ladder (Round Tube)
Number of Steps
8
Load Capacity
450 lb.
Material
Steel
Ladder Tread
Steps-Anti Slip Vinyl
Item - Fixed Ladders
Industrial Rolling Ladder - Grip Strut
Net Weight
154 lb.
Description
Industrial Rolling Ladder (Round Tube)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.