Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

117" H Industrial Rolling Ladder (Square Tube), 8 Steps, 450 lb. Load Capacity

  • Mfr # L082

  • Zoro # G0722204


product price: $988.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
8
Load Capacity
450 lb.
Overall Height
117"
Item - Fixed Ladders
Industrial Rolling Ladder - Grip Strut
Top Step Height
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L082
Zoro #
G0722204
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
117"
Top Step Height
80 in
Overall Width
38 in
Step Width
30 in

Details

Item
Industrial Rolling Ladder (Square Tube)
Number of Steps
8
Load Capacity
450 lb.
Item - Fixed Ladders
Industrial Rolling Ladder - Grip Strut
Net Weight
128 lb.
Standards
Osha

Description

Industrial Rolling Ladder (Square Tube)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.