
12" H Steel Industrial Rolling Ladder (Round Tube), 1 Steps, 450 lb. Load Capacity
Mfr # G1220SU
Zoro # G0721209
product price:Â $193.99
/ea
Free Shipping & Returns
Key Features
Number of Steps
1
Load Capacity
450 lb.
Material
Steel
Overall Width
20 in
Item - Fixed Ladders
Industrial Rolling Ladder - Grip Strut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G1220SU
Zoro #
G0721209
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
12"
Overall Width
20 in
Step Width
16 in
Rung Dia.
1"
Top Step Height
12 in
Details
Item
Industrial Rolling Ladder (Round Tube)
Number of Steps
1
Load Capacity
450 lb.
Material
Steel
Item - Fixed Ladders
Industrial Rolling Ladder - Grip Strut
Ladder Tread
Steps-Grip Strut Tread
Net Weight
13 lb.
Description
Industrial Rolling Ladder (Round Tube)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.