120" Overall H, Vertical Wall Mount Ladder - SS, Stainless Steel, 10 Steps, 300 lb. Load Capacity

  • Mfr # MVSS10

  • Zoro # G0722554


product price:  $1,351.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb.
Material
Stainless Steel
Number of Steps
10
Overall Height
120"
Top Step Height
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVSS10
Zoro #
G0722554
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
120"
Top Step Height
120 in
Step Width
16 in

Details

Item
Vertical Wall Mount Ladder - SS
Load Capacity
300 lb.
Material
Stainless Steel
Number of Steps
10
Net Weight
81 lb.
Rung Spacing
12"
Item - Fixed Ladders
Vertical Wall Mount Ladders

Description

Vertical Wall Mount Ladder - SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.