137" H Industrial Rolling Ladder (Square Tube), 10 Steps, 450 lb. Load Capacity

  • Mfr # L057

  • Zoro # G0722344


product price: $897.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
10
Load Capacity
450 lb.
Overall Height
137"
Ladder Tread
Serrated Steps
Top Step Height
100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L057
Zoro #
G0722344
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
137"
Top Step Height
100 in
Step Width
24 in
Overall Width
34 in

Details

Item
Industrial Rolling Ladder (Square Tube)
Number of Steps
10
Load Capacity
450 lb.
Ladder Tread
Serrated Steps
Item - Fixed Ladders
Industrial Rolling Ladder - EZY Tread
Net Weight
136 lb.
Standards
Osha

Description

Industrial Rolling Ladder (Square Tube)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.