138" Overall H, Vertical Wall Mount Ladder w/ Ext. - SS, Stainless Steel, 8 Steps

  • Mfr # MVSS8EX

  • Zoro # G0722861


product price: $1,418.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb.
Material
Stainless Steel
Number of Steps
8
Overall Height
138"
Top Step Height
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVSS8EX
Zoro #
G0722861
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
138"
Top Step Height
96 in
Step Width
16 in
Handrail Height
42"

Details

Item
Vertical Wall Mount Ladder w/ Ext. - SS
Load Capacity
300 lb.
Material
Stainless Steel
Number of Steps
8
Net Weight
90 lb.
Rung Spacing
12"
Item - Fixed Ladders
Vertical Wall Mount Ladders

Description

Vertical Wall Mount Ladder w/ Ext. - SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.