Zoro Homepage

140" All-Welded Access Stairway, 11 Steps

  • Mfr # H008

  • Zoro # G0721513


product price: $800.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.

Key Features

Number of Steps
11
Overall Height
140"
Overall Width
29 in
Top Step Height
110 in
Step Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H008
Zoro #
G0721513
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
140"
Overall Width
29 in
Top Step Height
110 in
Step Width
24 in

Details

Item
All-Welded Access Stairway
Number of Steps
11
Standards
Osha
Net Weight
122 lb.
Ladder Tread
Perforated Steps

Description

All-Welded Access Stairway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.