142" H Steel Industrial Rolling Ladder (Round Tube), 11 Steps, 450 lb. Load Capacity
Mfr # G11032HSU
Zoro # G0721084
product price:Â $1,204.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.
Key Features
Number of Steps
11
Load Capacity
450 lb.
Material
Steel
Ladder Tread
Steps-Anti Slip Vinyl
Item - Fixed Ladders
Industrial Rolling Ladder - Grip Strut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G11032HSU
Zoro #
G0721084
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
142"
Overall Width
38 in
Rung Dia.
1"
Step Width
30 in
Top Step Height
110 in
Details
Item
Industrial Rolling Ladder (Round Tube)
Number of Steps
11
Load Capacity
450 lb.
Material
Steel
Ladder Tread
Steps-Anti Slip Vinyl
Item - Fixed Ladders
Industrial Rolling Ladder - Grip Strut
Net Weight
245 lb.
Description
Industrial Rolling Ladder (Round Tube)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.