Shop EGA PRODUCTS
Additional $350.00 delivery surcharge applies per item.
See details
See all product information
Create Account
156" Overall H, All-Welded Access Stairway, 12 Steps, 300 lb. Load Capacity
- Mfr # H009
- Zoro # G0721522
product price:Â
$
1,097.99
/ea
Key Features
Load Capacity
300 lb.
Number of Steps
12
Overall Height
156"
Overall Width
29 in
Top Step Height
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H009
- Zoro #
- G0721522
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 156"
- Overall Width
- 29 in
- Top Step Height
- 120 in
- Step Width
- 24 in
Details
- Item
- All-Welded Access Stairway
- Load Capacity
- 300 lb.
- Number of Steps
- 12
- Standards
- Osha
- Net Weight
- 132 lb.
- Ladder Tread
- Tread Step
- Item - Fixed Ladders
- All-Welded Access Stairways - EZY Tread
Description
All-Welded Access Stairway