20" H Industrial Rolling Ladder (Square Tube), 2 Steps, 450 lb. Load Capacity
Mfr # L010
Zoro # G0721699
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Number of Steps
2
Load Capacity
450 lb.
Overall Height
20"
Item - Fixed Ladders
Industrial Rolling Ladder - Grip Strut
Standards
Osha
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L010
Zoro #
G0721699
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
20"
Top Step Height
20 in
Step Width
17 in
Overall Width
22 in
Rung Dia.
1"
Details
Item
Industrial Rolling Ladder (Square Tube)
Number of Steps
2
Load Capacity
450 lb.
Item - Fixed Ladders
Industrial Rolling Ladder - Grip Strut
Standards
Osha
Net Weight
28 lb.
Ladder Tread
Serrated Steps
Description
Industrial Rolling Ladder (Square Tube)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.