Zoro Homepage

20" H Industrial Rolling Ladder (Square Tube), 2 Steps, 450 lb. Load Capacity

  • Mfr # L028

  • Zoro # G0722073


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Number of Steps
2
Load Capacity
450 lb.
Overall Height
20"
Step Width
24 in
Overall Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L028
Zoro #
G0722073
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
20"
Step Width
24 in
Overall Width
28 in
Rung Dia.
1"
Top Step Height
20 in

Details

Item
Industrial Rolling Ladder (Square Tube)
Number of Steps
2
Load Capacity
450 lb.
Standards
Osha
Item - Fixed Ladders
Industrial Rolling Ladder - Grip Strut
Net Weight
30 lb.

Description

Industrial Rolling Ladder (Square Tube)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.