20" H Steel Industrial Rolling Ladder (Round Tube), 2 Steps, 450 lb. Load Capacity

  • Mfr # G2020SU

  • Zoro # G0721364


product price:  $222.99
/ea
Free Shipping & Returns

Key Features

Number of Steps
2
Load Capacity
450 lb.
Material
Steel
Top Step Height
20 in
Step Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2020SU
Zoro #
G0721364
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
20"
Top Step Height
20 in
Step Width
16 in
Overall Width
21 in
Rung Dia.
1"

Details

Item
Industrial Rolling Ladder (Round Tube)
Number of Steps
2
Load Capacity
450 lb.
Material
Steel
Ladder Tread
Steps-Anti Slip Vinyl
Net Weight
22 lb.
Item - Fixed Ladders
Industrial Rolling Ladder - Grip Strut

Description

Industrial Rolling Ladder (Round Tube)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.