Zoro Homepage

234" Overall H, Vertical Wall Mount Ladder w/ Ext. - SS, Stainless Steel, 16 Steps

  • Mfr # MVSS16EX

  • Zoro # G0722624


product price: $2,170.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb.
Material
Stainless Steel
Number of Steps
16
Overall Height
234"
Top Step Height
192 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVSS16EX
Zoro #
G0722624
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
234"
Top Step Height
192 in
Step Width
16 in
Handrail Height
42"

Details

Item
Vertical Wall Mount Ladder w/ Ext. - SS
Load Capacity
300 lb.
Material
Stainless Steel
Number of Steps
16
Net Weight
154 lb.
Item - Fixed Ladders
Vertical Wall Mount Ladders
Rung Spacing
12"

Description

Vertical Wall Mount Ladder w/ Ext. - SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.