30" H Steel Industrial Rolling Ladder (Round Tube), 3 Steps, 450 lb. Load Capacity
- Mfr # G3026SU
- Zoro # G0721303
product price:Â
$
301.99
/ea
Key Features
Number of Steps
3
Load Capacity
450 lb.
Material
Steel
Net Weight
39 lb.
Overall Width
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G3026SU
- Zoro #
- G0721303
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 30"
- Overall Width
- 29 in
- Rung Dia.
- 1"
- Step Width
- 24 in
- Top Step Height
- 30 in
Details
- Item
- Industrial Rolling Ladder (Round Tube)
- Number of Steps
- 3
- Load Capacity
- 450 lb.
- Material
- Steel
- Net Weight
- 39 lb.
- Ladder Tread
- Steps-Grip Strut Tread
- Item - Fixed Ladders
- Industrial Rolling Ladder - Grip Strut
Description
Industrial Rolling Ladder (Round Tube)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.