40" H Industrial Rolling Ladder (Square Tube), 4 Steps, 450 lb. Load Capacity
Mfr # L023
Zoro # G0722082
product price: $267.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Number of Steps
4
Load Capacity
450 lb.
Overall Height
40"
Rung Dia.
1"
Ladder Tread
Perforated Steps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L023
Zoro #
G0722082
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
40"
Rung Dia.
1"
Overall Width
28 in
Top Step Height
40 in
Step Width
24 in
Details
Item
Industrial Rolling Ladder (Square Tube)
Number of Steps
4
Load Capacity
450 lb.
Ladder Tread
Perforated Steps
Item - Fixed Ladders
Industrial Rolling Ladder - EZY Tread
Standards
Osha
Net Weight
450 lb.
Description
Industrial Rolling Ladder (Square Tube)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.