Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

56" H Industrial Rolling Ladder (Square Tube), 2 Steps, 450 lb. Load Capacity

  • Mfr # L002

  • Zoro # G0721750


product price: $217.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
2
Load Capacity
450 lb.
Overall Height
56"
Step Width
17 in
Overall Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L002
Zoro #
G0721750
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
56"
Step Width
17 in
Overall Width
22 in
Top Step Height
20 in
Rung Dia.
1"

Details

Item
Industrial Rolling Ladder (Square Tube)
Number of Steps
2
Load Capacity
450 lb.
Net Weight
31 lb.
Ladder Tread
Tread Step
Item - Fixed Ladders
Industrial Rolling Ladder - EZY Tread
Standards
Osha

Description

Industrial Rolling Ladder (Square Tube)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.