66" H Industrial Rolling Ladder (Square Tube), 3 Steps, 450 lb. Load Capacity
Mfr # L004
Zoro # G0721723
product price: $261.99
/eaKey Features
Number of Steps
3
Load Capacity
450 lb.
Overall Height
66"
Standards
Osha
Ladder Tread
Tread Step
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L004
Zoro #
G0721723
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
66"
Rung Dia.
1"
Step Width
17 in
Top Step Height
30 in
Overall Width
22 in
Details
Item
Industrial Rolling Ladder (Square Tube)
Number of Steps
3
Load Capacity
450 lb.
Standards
Osha
Ladder Tread
Tread Step
Net Weight
38 lb.
Item - Fixed Ladders
Industrial Rolling Ladder - EZY Tread
Description
Industrial Rolling Ladder (Square Tube)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.