66" H Industrial Rolling Ladder (Square Tube), 3 Steps, 450 lb. Load Capacity
Mfr # L040
Zoro # G0721915
product price: $382.99
/eaKey Features
Number of Steps
3
Load Capacity
450 lb.
Overall Height
66"
Standards
Osha
Ladder Tread
Serrated Steps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L040
Zoro #
G0721915
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
66"
Top Step Height
30 in
Rung Dia.
1"
Overall Width
34 in
Step Width
30 in
Details
Item
Industrial Rolling Ladder (Square Tube)
Number of Steps
3
Load Capacity
450 lb.
Standards
Osha
Ladder Tread
Serrated Steps
Item - Fixed Ladders
Industrial Rolling Ladder - EZY Tread
Net Weight
43 lb.
Description
Industrial Rolling Ladder (Square Tube)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.