70" H Steel Industrial Rolling Ladder (Round Tube), 4 Steps, 450 lb. Load Capacity

  • Mfr # G4026HSU

  • Zoro # G0721349


product price:  $376.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
4
Load Capacity
450 lb.
Material
Steel
Item - Fixed Ladders
Industrial Rolling Ladder - Grip Strut
Net Weight
64 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G4026HSU
Zoro #
G0721349
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
70"
Overall Width
29 in
Top Step Height
40 in
Rung Dia.
1"
Step Width
24 in

Details

Item
Industrial Rolling Ladder (Round Tube)
Number of Steps
4
Load Capacity
450 lb.
Material
Steel
Item - Fixed Ladders
Industrial Rolling Ladder - Grip Strut
Net Weight
64 lb.
Ladder Tread
Steps-Grip Strut Tread

Description

Industrial Rolling Ladder (Round Tube)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.