Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70" Overall H, All-Welded Access Stairway, 4 Steps, 300 lb. Load Capacity

  • Mfr # H001

  • Zoro # G0721504


product price: $345.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb.
Number of Steps
4
Overall Height
70"
Overall Width
29 in
Top Step Height
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H001
Zoro #
G0721504
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
70"
Overall Width
29 in
Top Step Height
40 in
Step Width
24 in

Details

Item
All-Welded Access Stairway
Load Capacity
300 lb.
Number of Steps
4
Standards
Osha
Net Weight
40 lb.
Ladder Tread
Steps-Anti Slip Vinyl
Item - Fixed Ladders
All-Welded Access Stairways - EZY Tread

Description

All-Welded Access Stairway

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.