Shop EGA PRODUCTS
Additional $210.00 delivery surcharge applies per item.
See details
See all product information
Create Account
90" Overall H, All-Welded Access Stairway, 6 Steps, 300 lb. Load Capacity
- Mfr # H012
- Zoro # G0721531
product price:Â
$
481.99
/ea
Key Features
Load Capacity
300 lb.
Number of Steps
6
Overall Height
90"
Overall Width
29 in
Top Step Height
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H012
- Zoro #
- G0721531
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 90"
- Overall Width
- 29 in
- Top Step Height
- 60 in
- Step Width
- 24 in
Details
- Item
- All-Welded Access Stairway
- Load Capacity
- 300 lb.
- Number of Steps
- 6
- Standards
- Osha
- Net Weight
- 60 lb.
- Ladder Tread
- Double Revit Steps
- Item - Fixed Ladders
- All-Welded Access Stairways - Grip Strut
Description
All-Welded Access Stairway
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.