14 ft Overall H, Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity

  • Mfr # FE8914
  • Zoro # G2153089
product price: 
$
358.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
375 lb
Material
Fiberglass
Overall Height
14 ft
Overall Width
14.5 in
Top Step Height
13 ft 6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FE8914
Zoro #
G2153089
UPC #
728865130815
Country of Origin
Mexico

Dimensions

Overall Height
14 ft
Overall Width
14.5 in
Top Step Height
13 ft 6 in
Rung Dia.
1 1/2 in
Ladder Height
14 ft
Reach Height - Maximum
16.6 ft
Rung Diameter
1.5 in
Top-to-Bottom Rung Height
13 ft
Standing Height - Maximum
10 ft

Details

Item
Manhole Ladder
Load Capacity
375 lb
Material
Fiberglass
Standards
ANSI, OSHA Compliant
Rung/Step Spacing
12 in
Finish
Yellow
ANSI Type
IAA
Net Weight
30.0 lb
Rung Type
Round
Includes
Heavy duty professional boots, O-Rungs, Plastic covers to protect fiberglass
Color
Green, Yellow
Item - Straight Ladders
Manhole Ladder
Number of Rungs
14
Rung Shape
Round
Rung Spacing
12 in
Top to Bottom Rung
13 ft
Weight
30 lb
Tread Type
Ribbed
ANSI Duty Rating
Type IAA
Ladder Type
Manhole Ladder
Load Capacity - Maximum
375 lb
Shoe Type
Slip-Resistant
Ladder Material
Fiberglass
Series
FE8900
Number of Sections
1
Wire Color
Green, Yellow

Description

Manhole Ladder, Ladder Height 14 ft, Overall Width 14.5 in, Material Fiberglass, Load Capacity 375 lb, Number of Rungs 14, Top to Bottom Rung 13 ft, Rung Dia. 1 1/2 in, Rung/Step Spacing 12 in, Rung Width Not Applicable, Top Step Height 13 ft 6 in, Finish Yellow, Rung Shape Round, Standards ANSI, OSHA Compliant, Includes Heavy duty professional boots, O-Rungs, Plastic covers to protect fiberglass, ANSI Type IAA, Net Weight 30.0 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.