90" H Steel Industrial Rolling Ladder (Round Tube), 6 Steps, 450 lb. Load Capacity
Mfr # G6026HSU
Zoro # G0721470
product price:Â $585.99
/eaKey Features
Number of Steps
6
Load Capacity
450 lb.
Material
Steel
Overall Width
29 in
Item - Fixed Ladders
Industrial Rolling Ladder - Grip Strut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G6026HSU
Zoro #
G0721470
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
90"
Overall Width
29 in
Top Step Height
60 in
Step Width
24 in
Rung Dia.
1"
Details
Item
Industrial Rolling Ladder (Round Tube)
Number of Steps
6
Load Capacity
450 lb.
Material
Steel
Item - Fixed Ladders
Industrial Rolling Ladder - Grip Strut
Net Weight
82 lb.
Ladder Tread
Tread Step
Description
Industrial Rolling Ladder (Round Tube)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.