90" H Steel Industrial Rolling Ladder (Round Tube), 6 Steps, 450 lb. Load Capacity

  • Mfr # G6032HSU

  • Zoro # G0721489


product price:  $703.99
/ea
Item requires special delivery charges. A $540.00 per item surcharge will be applied.

Key Features

Number of Steps
6
Load Capacity
450 lb.
Material
Steel
Rung Dia.
1"
Step Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6032HSU
Zoro #
G0721489
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
90"
Rung Dia.
1"
Step Width
30 in
Overall Width
33 in
Top Step Height
60 in

Details

Item
Industrial Rolling Ladder (Round Tube)
Number of Steps
6
Load Capacity
450 lb.
Material
Steel
Ladder Tread
Tread Step
Net Weight
102 lb.
Item - Fixed Ladders
Industrial Rolling Ladder - Grip Strut

Description

Industrial Rolling Ladder (Round Tube)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.