96" H Industrial Rolling Ladder (Square Tube), 6 Steps, 450 lb. Load Capacity
Mfr # L008
Zoro # G0721592
product price: $511.99
/eaKey Features
Number of Steps
6
Load Capacity
450 lb.
Overall Height
96"
Rung Dia.
1"
Standards
Osha
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L008
Zoro #
G0721592
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
96"
Rung Dia.
1"
Top Step Height
60 in
Step Width
17 in
Overall Width
25 in
Details
Item
Industrial Rolling Ladder (Square Tube)
Number of Steps
6
Load Capacity
450 lb.
Standards
Osha
Net Weight
78 lb.
Item - Fixed Ladders
Industrial Rolling Ladder - EZY Tread
Ladder Tread
Serrated Tread Steps
Description
Industrial Rolling Ladder (Square Tube)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.