Zoro Homepage

EZY Climb Ladder (50Deg), 2 Steps, 450 lb. Load Capacity

  • Mfr # Z019

  • Zoro # G0723099


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Overall Width
25"
Load Capacity
450 lb.
Top Step Height
20"
Step Width
24"
Net Weight
29 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z019
Zoro #
G0723099
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
20"
Overall Width
25"
Top Step Height
20"
Step Width
24"
Rung Dia.
1"

Details

Item
EZY Climb Ladder (50Deg)
Load Capacity
450 lb.
Net Weight
29 lb.
Standards
Osha
Number of Steps
2
Item - Fixed Ladders
EZY Climb Rolling Ladder - EZY Tread

Description

EZY Climb Ladder (50Deg)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.