Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EZY Climb Ladder (50Deg), 4 Steps, 450 lb. Load Capacity

  • Mfr # Z006

  • Zoro # G0722819


product price: $321.99
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
450 lb.
Overall Width
22"
Top Step Height
40"
Step Width
16"
Net Weight
60 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z006
Zoro #
G0722819
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
76"
Overall Width
22"
Top Step Height
40"
Step Width
16"
Rung Dia.
1"

Details

Item
EZY Climb Ladder (50Deg)
Load Capacity
450 lb.
Net Weight
60 lb.
Number of Steps
4
Item - Fixed Ladders
EZY Climb Rolling Ladder - EZY Tread
Standards
Osha

Description

EZY Climb Ladder (50Deg)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.