Zoro Homepage

EZY Climb Ladder (50Deg), 6 Steps, 450 lb. Load Capacity

  • Mfr # Z053

  • Zoro # G0723473


product price: $793.99
/ea
Item requires special delivery charges. A $635.00 per item surcharge will be applied.

Key Features

Overall Height
96"
Load Capacity
450 lb.
Overall Width
35"
Top Step Height
60"
Step Width
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z053
Zoro #
G0723473
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
96"
Overall Width
35"
Top Step Height
60"
Step Width
30"
Rung Dia.
1"

Details

Item
EZY Climb Ladder (50Deg)
Load Capacity
450 lb.
Net Weight
96 lb.
Item - Fixed Ladders
EZY Climb Rolling Ladder - EZY Tread
Standards
Osha
Number of Steps
6

Description

EZY Climb Ladder (50Deg)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.