Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Ladder, 5 Steps, 450 lb. Load Capacity

  • Mfr # S009

  • Zoro # G0722484


product price: $519.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.

Key Features

Overall Height
80"
Overall Width
28"
Load Capacity
450 lb.
Top Step Height
50"
Net Weight
90 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S009
Zoro #
G0722484
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
80"
Overall Width
28"
Top Step Height
50"
Step Width
16"

Details

Item
Folding Ladder
Load Capacity
450 lb.
Net Weight
90 lb.
Standards
Osha
Number of Steps
5
Item - Fixed Ladders
Folding Ladders - Grip Strut
Ladder Tread
Angled Steps

Description

Folding Ladder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.