Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Crossovers, Steel, 500 lb. Load Capacity, 1 Steps

  • Mfr # MINICO-9.5

  • Zoro # G0722213


product price: $324.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Yellow Enamel
Overall Height
9-1/2"
Step Width
23-1/2 in
Number of Steps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MINICO-9.5
Zoro #
G0722213
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9-1/2"
Step Width
23-1/2 in
Top Step Height
9-1/2"
Overall Width
26-1/2"

Details

Item
Mini Crossovers
Material
Steel
Finish
Yellow Enamel
Number of Steps
1
Load Capacity
500 lb.
Item - Fixed Ladders
One Piece Mini Crossovers
Net Weight
31 lb.

Description

Mini Crossovers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.