Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Work Platform, 3 Steps, 24"W x 36"D Platform, Perforated Tread, No Handrails

  • Mfr # W025

  • Zoro # G0722615


product price: $567.99
/ea
Additional $445.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
30"
Overall Width
27"
Load Capacity
800 lb.
Net Weight
75 lb.
Step Width
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W025
Zoro #
G0722615
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30"
Overall Width
27"
Step Width
24"

Details

Item
Mobile Work Platform
Load Capacity
800 lb.
Net Weight
75 lb.
Item - Fixed Ladders
Mobile Work Platforms - Ezy Tread.
Standards
Osha
Number of Steps
3

Description

Mobile Work Platform

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.