Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Work Platform, 3 Steps, 30"W x 36"D Platform, Serrated Tread, No Handrails

  • Mfr # W035

  • Zoro # G0722694


product price: $693.99
/ea
Item requires special delivery charges. A $445.00 per item surcharge will be applied.

Key Features

Overall Height
30"
Overall Width
32"
Load Capacity
800 lb.
Standards
Osha
Number of Steps
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W035
Zoro #
G0722694
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30"
Overall Width
32"
Step Width
30"

Details

Item
Mobile Work Platform
Load Capacity
800 lb.
Standards
Osha
Number of Steps
3
Net Weight
88 lb.
Item - Fixed Ladders
Mobile Work Platforms - Grip Strut

Description

Mobile Work Platform

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.